Zoro Homepage

Beige PEEK Plastic Bar 24" L, 3" W

  • Mfr # BULK-PS-PEEK-67

  • Zoro # G7860603


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Material
PEEK
Color
Beige
Length
24"
Width
3"
Tensile Strength (PSI)
13,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEEK-67
Zoro #
G7860603
UPC #
193005913748
Country of Origin
Unknown

Dimensions

Length
24"
Width
3"
Length Tolerance
(-1" - +1")
Thickness
3/8"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
PEEK
Color
Beige
Tensile Strength (PSI)
13,500 psi
Max. Temp. (F)
480
Min. Temp. (F)
-20
Impact Strength (Lbs.)
1.0 ft. - lbs./in.
Plastic Density
0.047 lbs / cu. In.
Impact Strength Rating
Poor
Shape
Bar
Plastic Clarity
Opaque
Water Absorption Rating
Good
Friction Coefficient
0.25
Friction Rating
Slippery
Grade
Standard
Water Absorption
0.002
Backing Type
Plain
Plastic Hardness
Rockwell M100
Thickness Tolerance
(-0" - +0.027")
Tensile Strength Rating
Excellent

Description

PEEK Plastic Bar - 3/8" Thick x 3" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.