Zoro Homepage

Beige PEEK Plastic Bar 24" L, 4" W

  • Mfr # BULK-PS-PEEK-82

  • Zoro # G7862983


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Material
PEEK
Color
Beige
Length
24"
Width
4"
Tensile Strength (PSI)
13,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEEK-82
Zoro #
G7862983
UPC #
193005913892
Country of Origin
Unknown

Dimensions

Length
24"
Width
4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
3/8"

Details

Item
Plastic Bar
Material
PEEK
Color
Beige
Tensile Strength (PSI)
13,500 psi
Impact Strength (Lbs.)
1.0 ft. - lbs./in.
Min. Temp. (F)
-20
Max. Temp. (F)
480
Backing Type
Plain
Friction Rating
Slippery
Impact Strength Rating
Poor
Friction Coefficient
0.25
Water Absorption
0.002
Tensile Strength Rating
Excellent
Plastic Hardness
Rockwell M100
Shape
Bar
Plastic Clarity
Opaque
Water Absorption Rating
Good
Plastic Density
0.047 lbs / cu. In.
Thickness Tolerance
(-0" - +0.027")
Grade
Standard

Description

PEEK Plastic Bar - 3/8" Thick x 4" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.