Zoro Homepage

Beige PEEK Plastic Bar 24" L, 4" W

  • Mfr # BULK-PS-PEEK-83

  • Zoro # G7854181


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Material
PEEK
Color
Beige
Length
24"
Width
4"
Tensile Strength (PSI)
13,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEEK-83
Zoro #
G7854181
UPC #
193005913908
Country of Origin
Unknown

Dimensions

Length
24"
Width
4"
Length Tolerance
(-1" - +1")
Thickness
1/2"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
PEEK
Color
Beige
Tensile Strength (PSI)
13,500 psi
Impact Strength (Lbs.)
1.0 ft. - lbs./in.
Min. Temp. (F)
-20
Max. Temp. (F)
480
Grade
Standard
Shape
Bar
Backing Type
Plain
Plastic Hardness
Rockwell M100
Plastic Density
0.047 lbs / cu. In.
Thickness Tolerance
(-0.028" - +0")
Friction Rating
Slippery
Water Absorption
0.002
Tensile Strength Rating
Excellent
Water Absorption Rating
Good
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Friction Coefficient
0.25

Description

PEEK Plastic Bar - 1/2" Thick x 4" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.