Zoro Homepage

Beige PEEK Plastic Bar 24" L, 4" W

  • Mfr # BULK-PS-PEEK-85

  • Zoro # G7853201


product price: $947.99
/ea
Free Shipping & Returns

Key Features

Material
PEEK
Color
Beige
Length
24"
Width
4"
Tensile Strength (PSI)
13,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEEK-85
Zoro #
G7853201
UPC #
193005913922
Country of Origin
Unknown

Dimensions

Length
24"
Width
4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1"

Details

Item
Plastic Bar
Material
PEEK
Color
Beige
Tensile Strength (PSI)
13,500 psi
Impact Strength (Lbs.)
1.0 ft. - lbs./in.
Min. Temp. (F)
-20
Max. Temp. (F)
480
Thickness Tolerance
(-0.016" - +0.024")
Tensile Strength Rating
Excellent
Grade
Standard
Shape
Bar
Friction Rating
Slippery
Backing Type
Plain
Water Absorption
0.002
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Water Absorption Rating
Good
Plastic Density
0.047 lbs / cu. In.
Plastic Hardness
Rockwell M100
Friction Coefficient
0.25

Description

PEEK Plastic Bar - 1" Thick x 4" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.