Zoro Homepage

Beige PEEK Plastic Bar 48" L, 1" W

  • Mfr # BULK-PS-PEEK-42

  • Zoro # G7860472


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Material
PEEK
Color
Beige
Length
48"
Width
1"
Tensile Strength (PSI)
13,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEEK-42
Zoro #
G7860472
UPC #
193005913496
Country of Origin
Unknown

Dimensions

Length
48"
Width
1"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
3/8"

Details

Item
Plastic Bar
Material
PEEK
Color
Beige
Tensile Strength (PSI)
13,500 psi
Impact Strength (Lbs.)
1.0 ft. - lbs./in.
Max. Temp. (F)
480
Min. Temp. (F)
-20
Grade
Standard
Thickness Tolerance
(-0" - +0.027")
Plastic Clarity
Opaque
Tensile Strength Rating
Excellent
Water Absorption
0.002
Plastic Density
0.047 lbs / cu. In.
Water Absorption Rating
Good
Shape
Bar
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M100
Friction Coefficient
0.25
Backing Type
Plain
Friction Rating
Slippery

Description

PEEK Plastic Bar - 3/8" Thick x 1" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.