Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Copolymer Plastic Bar 12" L, 1-1/4" W

  • Mfr # BULK-PS-ACB-1055

  • Zoro # G7764660


product price: $8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Material
Acetal Copolymer
Color
Black
Length
12"
Width
1-1/4"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-1055
Zoro #
G7764660
UPC #
193005884246
Country of Origin
Unknown

Dimensions

Length
12"
Width
1-1/4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
1/2"

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9,100 psi
Standards
UL 94 HB
Max. Temp. (F)
180
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Min. Temp. (F)
-50
Plastic Density
0.051 lbs / cu. in.
Water Absorption
0.0022
Water Absorption Rating
Good
Backing Type
Plain
Tensile Strength Rating
Good
Shape
Bar
Plastic Hardness
Rockwell M90
Thickness Tolerance
(-0.028" - +0.012")
Friction Rating
Slippery
Impact Strength Rating
Poor
Friction Coefficient
0.35
Plastic Clarity
Opaque
Grade
Standard

Description

Black Acetal Plastic Bar - 1/2" Thick x 1-1/4" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.