Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Copolymer Plastic Bar 12" L, 1" W

  • Mfr # BULK-PS-ACB-727

  • Zoro # G7773584


product price: $8.99
/ea
Sold in multiples of 12 for $107.88

Key Features

Material
Acetal Copolymer
Color
Black
Length
12"
Width
1"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-727
Zoro #
G7773584
UPC #
193005893019
Country of Origin
Unknown

Dimensions

Length
12"
Width
1"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
1/16"

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9,100 psi
Min. Temp. (F)
-50
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Max. Temp. (F)
180
Standards
UL 94 HB
Grade
Standard
Temperature Range - Adhesives
-30 Degrees to 375 DegreesF
Plastic Density
0.051 lbs / cu. in.
Backing Type
Acrylic Adhesive
Water Absorption
0.0022
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M90
Shape
Bar
Friction Coefficient
0.35
Friction Rating
Slippery
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Thickness Tolerance
(-0.004" - +0")
Water Absorption Rating
Good

Description

Black Acetal Plastic Bar w/ LSE Acrylic Adhesive - 1/16" Thick x 1" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.