Zoro Homepage

Black Acetal Copolymer Plastic Bar 12" L, 2-1/2" W

  • Mfr # BULK-PS-ACB-192

  • Zoro # G7765902


product price: $15.39
/ea
Sold in multiples of 7 for $107.73

Key Features

Material
Acetal Copolymer
Color
Black
Length
12"
Width
2-1/2"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-192
Zoro #
G7765902
UPC #
193005883881
Country of Origin
Unknown

Dimensions

Length
12"
Width
2-1/2"
Length Tolerance
(-1" - +1")
Thickness
3/8"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9,100 psi
Max. Temp. (F)
180
Min. Temp. (F)
-50
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Standards
UL 94 HB
Impact Strength Rating
Poor
Water Absorption Rating
Good
Water Absorption
0.0022
Plastic Clarity
Opaque
Friction Coefficient
0.35
Grade
Standard
Shape
Bar
Backing Type
Plain
Plastic Density
0.051 lbs / cu. in.
Thickness Tolerance
(-0" - +0.058")
Friction Rating
Slippery
Plastic Hardness
Rockwell M90
Tensile Strength Rating
Good

Description

Black Acetal Plastic Bar - 3/8" Thick x 2-1/2" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.