Zoro Homepage

Black Acetal Copolymer Plastic Bar 12" L, 2-1/2" W

  • Mfr # BULK-PS-ACB-200

  • Zoro # G7767372


product price: $49.25
/ea
Sold in multiples of 2 for $98.50

Key Features

Material
Acetal Copolymer
Color
Black
Length
12"
Width
2-1/2"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-200
Zoro #
G7767372
UPC #
193005893798
Country of Origin
Unknown

Dimensions

Length
12"
Width
2-1/2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
2"

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9,100 psi
Max. Temp. (F)
180
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Min. Temp. (F)
-50
Standards
UL 94 HB
Tensile Strength Rating
Good
Thickness Tolerance
(-0.031" - +0.028")
Backing Type
Plain
Friction Rating
Slippery
Water Absorption
0.0022
Plastic Hardness
Rockwell M90
Shape
Bar
Plastic Clarity
Opaque
Grade
Standard
Impact Strength Rating
Poor
Friction Coefficient
0.35
Plastic Density
0.051 lbs / cu. in.
Water Absorption Rating
Good

Description

Black Acetal Plastic Bar - 2" Thick x 2-1/2" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.