Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Copolymer Plastic Bar 12" L, 3/8" W

  • Mfr # BULK-PS-ACB-745

  • Zoro # G7766234


product price: $4.25
/ea
Sold in multiples of 24 for $102.00

Key Features

Material
Acetal Copolymer
Color
Black
Length
12"
Width
3/8"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-745
Zoro #
G7766234
UPC #
193005883041
Country of Origin
Unknown

Dimensions

Length
12"
Width
3/8"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.03" - +0.03")
Thickness
3/32"

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9,100 psi
Standards
UL 94 HB
Max. Temp. (F)
180
Min. Temp. (F)
-50
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Water Absorption
0.0022
Friction Rating
Slippery
Plastic Clarity
Opaque
Water Absorption Rating
Good
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M90
Friction Coefficient
0.35
Backing Type
Plain
Shape
Bar
Thickness Tolerance
(-0.015" - +0")
Grade
Standard
Tensile Strength Rating
Good
Plastic Density
0.051 lbs / cu. in.

Description

Black Acetal Plastic Bar - 3/32" Thick x 3/8" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.