Zoro Homepage

Black Acetal Copolymer Plastic Bar 12" L, 5" W

  • Mfr # BULK-PS-ACB-292

  • Zoro # G7765464


product price: $28.55
/ea
Sold in multiples of 4 for $114.20

Key Features

Material
Acetal Copolymer
Color
Black
Length
12"
Width
5"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-292
Zoro #
G7765464
UPC #
193005884123
Country of Origin
Unknown

Dimensions

Length
12"
Width
5"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/2"

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9,100 psi
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Min. Temp. (F)
-50
Standards
UL 94 HB
Max. Temp. (F)
180
Plastic Clarity
Opaque
Thickness Tolerance
(-0.028" - +0.012")
Plastic Density
0.051 lbs / cu. in.
Friction Coefficient
0.35
Shape
Bar
Backing Type
Plain
Plastic Hardness
Rockwell M90
Water Absorption Rating
Good
Water Absorption
0.0022
Tensile Strength Rating
Good
Friction Rating
Slippery
Impact Strength Rating
Poor
Grade
Standard

Description

Black Acetal Plastic Bar - 1/2" Thick x 5" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.