Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Copolymer Plastic Bar 24" L, 1-1/4" W

  • Mfr # BULK-PS-ACB-638

  • Zoro # G7768684


product price: $5.15
/ea
Sold in multiples of 20 for $103.00

Key Features

Material
Acetal Copolymer
Color
Black
Length
24"
Width
1-1/4"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-638
Zoro #
G7768684
UPC #
193005882396
Country of Origin
Unknown

Dimensions

Length
24"
Width
1-1/4"
Length Tolerance
(-1" - +1")
Thickness
1/32"
Width Tolerance
(-0.01" - +0.01")

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9,100 psi
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Max. Temp. (F)
180
Min. Temp. (F)
-50
Standards
UL 94 HB
Tensile Strength Rating
Good
Water Absorption Rating
Good
Water Absorption
0.0022
Grade
Standard
Impact Strength Rating
Poor
Friction Rating
Slippery
Shape
Bar
Backing Type
Plain
Plastic Hardness
Rockwell M90
Plastic Density
0.051 lbs / cu. in.
Friction Coefficient
0.35
Thickness Tolerance
(-0" - +0.002")
Plastic Clarity
Opaque

Description

Black Acetal Plastic Bar - 1/32" Thick x 1-1/4" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.