Zoro Homepage

Black Acetal Copolymer Plastic Bar 24" L, 1-1/4" W

  • Mfr # BULK-PS-ACB-815

  • Zoro # G7767424


product price: $8.59
/ea
Sold in multiples of 10 for $85.90

Key Features

Material
Acetal Copolymer
Color
Black
Length
24"
Width
1-1/4"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-815
Zoro #
G7767424
UPC #
193005883621
Country of Origin
Unknown

Dimensions

Length
24"
Width
1-1/4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
1/8"

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9,100 psi
Min. Temp. (F)
-50
Standards
UL 94 HB
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Max. Temp. (F)
180
Friction Rating
Slippery
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Plastic Density
0.051 lbs / cu. in.
Plastic Hardness
Rockwell M90
Plastic Clarity
Opaque
Water Absorption Rating
Good
Backing Type
Plain
Water Absorption
0.0022
Thickness Tolerance
(-0.007" - +0.005")
Shape
Bar
Friction Coefficient
0.35
Grade
Standard

Description

Black Acetal Plastic Bar - 1/8" Thick x 1-1/4" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.