Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Copolymer Plastic Bar 24" L, 1" W

  • Mfr # BULK-PS-ACB-668

  • Zoro # G7772735


product price: $8.39
/ea
Sold in multiples of 11 for $92.29

Key Features

Material
Acetal Copolymer
Color
Black
Length
24"
Width
1"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-668
Zoro #
G7772735
UPC #
193005892661
Country of Origin
Unknown

Dimensions

Length
24"
Width
1"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
1/32"

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9,100 psi
Max. Temp. (F)
180
Min. Temp. (F)
-50
Standards
UL 94 HB
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Shape
Bar
Plastic Density
0.051 lbs / cu. in.
Impact Strength Rating
Poor
Backing Type
Acrylic Adhesive
Grade
Standard
Plastic Hardness
Rockwell M90
Temperature Range - Adhesives
-30 Degrees to 375 DegreesF
Thickness Tolerance
(-0" - +0.002")
Friction Rating
Slippery
Water Absorption Rating
Good
Water Absorption
0.0022
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Friction Coefficient
0.35

Description

Black Acetal Plastic Bar w/ LSE Acrylic Adhesive - 1/32" Thick x 1" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.