Zoro Homepage

Black Acetal Copolymer Plastic Bar 24" L, 2" W

  • Mfr # BULK-PS-ACB-674

  • Zoro # G7774065


product price: $9.95
/ea
Sold in multiples of 9 for $89.55

Key Features

Material
Acetal Copolymer
Color
Black
Length
24"
Width
2"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-674
Zoro #
G7774065
UPC #
193005892722
Country of Origin
Unknown

Dimensions

Length
24"
Width
2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
1/32"

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9,100 psi
Standards
UL 94 HB
Min. Temp. (F)
-50
Max. Temp. (F)
180
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Temperature Range - Adhesives
-30 Degrees to 375 DegreesF
Friction Coefficient
0.35
Impact Strength Rating
Poor
Shape
Bar
Plastic Clarity
Opaque
Grade
Standard
Friction Rating
Slippery
Water Absorption Rating
Good
Water Absorption
0.0022
Backing Type
Acrylic Adhesive
Plastic Hardness
Rockwell M90
Plastic Density
0.051 lbs / cu. in.
Thickness Tolerance
(-0" - +0.002")
Tensile Strength Rating
Good

Description

Black Acetal Plastic Bar w/ LSE Acrylic Adhesive - 1/32" Thick x 2" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.