Zoro Homepage

Black Acetal Copolymer Plastic Bar 24" L, 4" W

  • Mfr # BULK-PS-ACB-773

  • Zoro # G7765421


product price: $15.99
/ea
Sold in multiples of 6 for $95.94

Key Features

Material
Acetal Copolymer
Color
Black
Length
24"
Width
4"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-773
Zoro #
G7765421
UPC #
193005883324
Country of Origin
Unknown

Dimensions

Length
24"
Width
4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
3/32"

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9,100 psi
Max. Temp. (F)
180
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Standards
UL 94 HB
Min. Temp. (F)
-50
Plastic Hardness
Rockwell M90
Impact Strength Rating
Poor
Water Absorption Rating
Good
Plastic Density
0.051 lbs / cu. in.
Grade
Standard
Thickness Tolerance
(-0.015" - +0")
Backing Type
Plain
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Friction Rating
Slippery
Water Absorption
0.0022
Friction Coefficient
0.35
Shape
Bar

Description

Black Acetal Plastic Bar - 3/32" Thick x 4" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.