Zoro Homepage

Black Acetal Copolymer Plastic Bar 24" L, 5" W

  • Mfr # BULK-PS-ACB-1158

  • Zoro # G7768090


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Copolymer
Color
Black
Length
24"
Width
5"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-1158
Zoro #
G7768090
UPC #
193005894139
Country of Origin
Unknown

Dimensions

Length
24"
Width
5"
Length Tolerance
(-1" - +1")
Thickness
2-1/2"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9,100 psi
Standards
UL 94 HB
Max. Temp. (F)
180
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Min. Temp. (F)
-50
Plastic Clarity
Opaque
Backing Type
Plain
Impact Strength Rating
Poor
Water Absorption
0.0022
Plastic Hardness
Rockwell M90
Friction Rating
Slippery
Water Absorption Rating
Good
Tensile Strength Rating
Good
Grade
Standard
Friction Coefficient
0.35
Thickness Tolerance
(-0.138" - +0")
Shape
Bar
Plastic Density
0.051 lbs / cu. in.

Description

Black Acetal Plastic Bar - 2-1/2" Thick x 5" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.