Zoro Homepage

Black Acetal Copolymer Plastic Bar 48" L, 3/4" W

  • Mfr # BULK-PS-ACB-991

  • Zoro # G7765455


product price: $12.75
/ea
Sold in multiples of 8 for $102.00

Key Features

Material
Acetal Copolymer
Color
Black
Length
48"
Width
3/4"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-991
Zoro #
G7765455
UPC #
193005883843
Country of Origin
Unknown

Dimensions

Length
48"
Width
3/4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Thickness
1/4"

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9,100 psi
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Max. Temp. (F)
180
Min. Temp. (F)
-50
Standards
UL 94 HB
Impact Strength Rating
Poor
Friction Coefficient
0.35
Plastic Hardness
Rockwell M90
Grade
Standard
Plastic Density
0.051 lbs / cu. in.
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Backing Type
Plain
Water Absorption Rating
Good
Thickness Tolerance
(-0.014" - +0.006")
Water Absorption
0.0022
Shape
Bar
Friction Rating
Slippery

Description

Black Acetal Plastic Bar - 1/4" Thick x 3/4" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.