Zoro Homepage

Black Acetal Copolymer Plastic Bar 48" L, 5" W

  • Mfr # BULK-PS-ACB-717

  • Zoro # G7768334


product price: $28.75
/ea
Sold in multiples of 4 for $115.00

Key Features

Material
Acetal Copolymer
Color
Black
Length
48"
Width
5"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-717
Zoro #
G7768334
UPC #
193005882976
Country of Origin
Unknown

Dimensions

Length
48"
Width
5"
Length Tolerance
(-1" - +1")
Thickness
1/16"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9,100 psi
Standards
UL 94 HB
Max. Temp. (F)
180
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Min. Temp. (F)
-50
Water Absorption Rating
Good
Friction Rating
Slippery
Shape
Bar
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M90
Tensile Strength Rating
Good
Backing Type
Plain
Plastic Density
0.051 lbs / cu. in.
Friction Coefficient
0.35
Grade
Standard
Thickness Tolerance
(-0.004" - +0")
Water Absorption
0.0022

Description

Black Acetal Plastic Bar - 1/16" Thick x 5" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.