Black Acetal Copolymer Plastic Sheet 12" L x 12" W x 1-1/4" Thick

  • Mfr # BULK-PS-ACB-7

  • Zoro # G7766121


product price: $97.65
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
1-1/4"
Plastic Width
12"
Plastic Color
Black
Width Tolerance
(-0.25" - +0.25")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-7
Zoro #
G7766121
UPC #
193005905149
Country of Origin
Unknown

Dimensions

Plastic Thickness
1-1/4"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
Item no.
Length
24"
Width
12"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
Black
Color
Black
Thickness Tolerance
(-0.069" - +0")
Tensile Strength
9,100 psi
Operating Temp. Range
-50 Degrees to 180 Degrees F
Material
Acetal
Standards
UL 94 HB
Shape
Sheet
Water Absorption
0.0022
Plastic Density
0.051 lbs / cu. in.
Plastic Clarity
Opaque
Backing Type
Plain
Impact Strength
1.1 ft. - lbs./in.
Grade
Standard
Plastic Hardness
Rockwell M90
Tensile Strength Rating
Good
Water Absorption Rating
Good
Friction Rating
Slippery
Impact Strength Rating
Poor
Friction Coefficient
0.35

Description

Black Acetal Plastic Sheet - 1-1/4" Thick x 12" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.