Black Acetal Copolymer Plastic Sheet 12" L x 12" W x 1/4" Thick

  • Mfr # BULK-PS-ACB-912

  • Zoro # G7763592


product price: $42.95
/ea
Sold in multiples of 3 for $128.85

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-912
Zoro #
G7763592
UPC #
193005905026
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
12"
Thickness
1/4"
Width
12"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
Black
Color
Black
Operating Temp. Range
-50 Degrees to 180 Degrees F
Thickness Tolerance
(-0.014" - +0.006")
Tensile Strength
9,100 psi
Material
Acetal
Minimum Adhesive Temperature
-30 Degrees F
Tensile Strength Rating
Good
Maximum Adhesive Temperature
375 Degrees F
Plastic Density
0.051 lbs / cu. in.
Water Absorption
0.0022
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Impact Strength
1.1 ft. - lbs./in.
Grade
Standard
Friction Coefficient
0.35
Shape
Sheet
Plastic Hardness
Rockwell M90
Standards
UL 94 HB
Water Absorption Rating
Good
Backing Type
Acrylic Adhesive
Friction Rating
Slippery

Description

Black Acetal Plastic Sheet w/ LSE Acrylic Adhesive - 1/4" Thick x 12" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.