Black Acetal Copolymer Plastic Sheet 12" L x 12" W x 1/8" Thick

  • Mfr # BULK-PS-ACB-910

  • Zoro # G7770559


product price: $39.25
/ea
Sold in multiples of 3 for $117.75

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-910
Zoro #
G7770559
UPC #
193005904937
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
12"
Width
12"
Thickness
1/8"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
Black
Color
Black
Tensile Strength
9,100 psi
Operating Temp. Range
-50 Degrees to 180 Degrees F
Thickness Tolerance
(-0.007" - +0.005")
Material
Acetal
Shape
Sheet
Friction Rating
Slippery
Backing Type
Acrylic Adhesive
Plastic Density
0.051 lbs / cu. in.
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M90
Impact Strength
1.1 ft. - lbs./in.
Standards
UL 94 HB
Impact Strength Rating
Poor
Water Absorption Rating
Good
Grade
Standard
Friction Coefficient
0.35
Maximum Adhesive Temperature
375 Degrees F
Water Absorption
0.0022
Minimum Adhesive Temperature
-30 Degrees F

Description

Black Acetal Plastic Sheet w/ LSE Acrylic Adhesive - 1/8" Thick x 12" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.