Black Acetal Copolymer Plastic Sheet 12" L x 8" W x 1-1/2" Thick

  • Mfr # BULK-PS-ACB-378

  • Zoro # G7767670


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
1-1/2"
Plastic Width
8"
Plastic Length
12"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-378
Zoro #
G7767670
UPC #
193005905309
Country of Origin
Unknown

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
8"
Plastic Length
12"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
8"
Length
12"
Thickness
1-1/2"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
Black
Color
Black
Thickness Tolerance
(-0" - +0.134")
Operating Temp. Range
-50 Degrees to 180 Degrees F
Tensile Strength
9,100 psi
Material
Acetal
Plastic Hardness
Rockwell M90
Water Absorption
0.0022
Impact Strength
1.1 ft. - lbs./in.
Plastic Clarity
Opaque
Plastic Density
0.051 lbs / cu. in.
Grade
Standard
Impact Strength Rating
Poor
Friction Rating
Slippery
Backing Type
Plain
Shape
Sheet
Tensile Strength Rating
Good
Standards
UL 94 HB
Friction Coefficient
0.35
Water Absorption Rating
Good

Description

Black Acetal Plastic Sheet - 1-1/2" Thick x 8" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.