Black Acetal Copolymer Plastic Sheet 24" L x 12" W x 1-1/4" Thick

  • Mfr # BULK-PS-ACB-16

  • Zoro # G7763583


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
1-1/4"
Plastic Width
12"
Plastic Color
Black
Width Tolerance
(-0.25" - +0.25")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-16
Zoro #
G7763583
UPC #
193005905156
Country of Origin
Unknown

Dimensions

Plastic Thickness
1-1/4"
Plastic Width
12"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
Item no.
Length
24"
Width
12"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
Black
Color
Black
Tensile Strength
9,100 psi
Thickness Tolerance
(-0.069" - +0")
Operating Temp. Range
-50 Degrees to 180 Degrees F
Material
Acetal
Shape
Sheet
Plastic Clarity
Opaque
Water Absorption Rating
Good
Standards
UL 94 HB
Water Absorption
0.0022
Friction Coefficient
0.35
Tensile Strength Rating
Good
Friction Rating
Slippery
Impact Strength
1.1 ft. - lbs./in.
Grade
Standard
Backing Type
Plain
Plastic Density
0.051 lbs / cu. in.
Plastic Hardness
Rockwell M90
Impact Strength Rating
Poor

Description

Black Acetal Plastic Sheet - 1-1/4" Thick x 12" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.