Black Acetal Copolymer Plastic Sheet 24" L x 24" W x 3/32" Thick

  • Mfr # BULK-PS-ACB-45

  • Zoro # G7770784


product price: $58.59
/ea
Sold in multiples of 2 for $117.18

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
3/32"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-45
Zoro #
G7770784
UPC #
193005882013
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/32"
Plastic Width
24"
Plastic Length
24"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
3/32"
Length
24"
Width
24"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
Black
Color
Black
Tensile Strength
9,100 psi
Thickness Tolerance
(-0.015" - +0")
Operating Temp. Range
-50 Degrees to 180 Degrees F
Material
Acetal
Plastic Density
0.051 lbs / cu. in.
Impact Strength
1.1 ft. - lbs./in.
Tensile Strength Rating
Good
Standards
UL 94 HB
Water Absorption Rating
Good
Friction Coefficient
0.35
Plastic Clarity
Opaque
Friction Rating
Slippery
Grade
Standard
Shape
Sheet
Plastic Hardness
Rockwell M90
Water Absorption
0.0022
Backing Type
Plain
Impact Strength Rating
Poor

Description

Black Acetal Plastic Sheet - 3/32" Thick x 24" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.