Black Acetal Copolymer Plastic Sheet 24" L x 8" W x 1-1/4" Thick

  • Mfr # BULK-PS-ACB-395

  • Zoro # G7765001


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
1-1/4"
Plastic Width
8"
Plastic Color
Black
Operating Temp. Range
-50 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-395
Zoro #
G7765001
UPC #
193005905200
Country of Origin
Unknown

Dimensions

Plastic Thickness
1-1/4"
Plastic Width
8"
Plastic Length
24"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
8"
Length
24"
Thickness
Item no.

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
Black
Color
Black
Operating Temp. Range
-50 Degrees to 180 Degrees F
Thickness Tolerance
(-0.069" - +0")
Tensile Strength
9,100 psi
Material
Acetal
Water Absorption
0.0022
Impact Strength
1.1 ft. - lbs./in.
Friction Rating
Slippery
Impact Strength Rating
Poor
Water Absorption Rating
Good
Backing Type
Plain
Grade
Standard
Friction Coefficient
0.35
Plastic Density
0.051 lbs / cu. in.
Tensile Strength Rating
Good
Shape
Sheet
Standards
UL 94 HB
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M90

Description

Black Acetal Plastic Sheet - 1-1/4" Thick x 8" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.