Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Copolymer Plastic Sheet 24" L x 8" W x 1/4" Thick

  • Mfr # BULK-PS-ACB-389

  • Zoro # G7765169


product price: $49.69
/ea
Sold in multiples of 3 for $149.07

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
1/4"
Plastic Width
8"
Plastic Length
24"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-389
Zoro #
G7765169
UPC #
193005882167
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/4"
Plastic Width
8"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
1/4"
Length
24"
Width
8"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
Black
Color
Black
Thickness Tolerance
(-0.014" - +0.006")
Operating Temp. Range
-50 Degrees to 180 Degrees F
Tensile Strength
9,100 psi
Material
Acetal
Plastic Hardness
Rockwell M90
Shape
Sheet
Water Absorption
0.0022
Water Absorption Rating
Good
Friction Coefficient
0.35
Friction Rating
Slippery
Plastic Clarity
Opaque
Impact Strength
1.1 ft. - lbs./in.
Standards
UL 94 HB
Impact Strength Rating
Poor
Grade
Standard
Plastic Density
0.051 lbs / cu. in.
Tensile Strength Rating
Good
Backing Type
Plain

Description

Black Acetal Plastic Sheet - 1/4" Thick x 8" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.