Black Acetal Copolymer Plastic Sheet 48" L x 12" W x 1-1/2" Thick

  • Mfr # BULK-PS-ACB-361

  • Zoro # G7768641


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
1-1/2"
Plastic Width
12"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-361
Zoro #
G7768641
UPC #
193005905293
Country of Origin
Unknown

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
12"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1-1/2"
Width
12"
Length
48"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
Black
Color
Black
Operating Temp. Range
-50 Degrees to 180 Degrees F
Tensile Strength
9,100 psi
Thickness Tolerance
(-0" - +0.134")
Material
Acetal
Backing Type
Plain
Water Absorption
0.0022
Grade
Standard
Standards
UL 94 HB
Plastic Hardness
Rockwell M90
Water Absorption Rating
Good
Friction Rating
Slippery
Plastic Clarity
Opaque
Plastic Density
0.051 lbs / cu. in.
Impact Strength
1.1 ft. - lbs./in.
Impact Strength Rating
Poor
Friction Coefficient
0.35
Tensile Strength Rating
Good
Shape
Sheet

Description

Black Acetal Plastic Sheet - 1-1/2" Thick x 12" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.