Black Acetal Copolymer Plastic Sheet 48" L x 12" W x 3/32" Thick

  • Mfr # BULK-PS-ACB-428

  • Zoro # G7772665


product price: $56.95
/ea
Sold in multiples of 2 for $113.90

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
3/32"
Plastic Width
12"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-428
Zoro #
G7772665
UPC #
193005881948
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/32"
Plastic Width
12"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
12"
Length
48"
Thickness
3/32"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
Black
Color
Black
Operating Temp. Range
-50 Degrees to 180 Degrees F
Tensile Strength
9,100 psi
Thickness Tolerance
(-0.015" - +0")
Material
Acetal
Plastic Density
0.051 lbs / cu. in.
Water Absorption
0.0022
Friction Rating
Slippery
Grade
Standard
Friction Coefficient
0.35
Water Absorption Rating
Good
Standards
UL 94 HB
Plastic Hardness
Rockwell M90
Plastic Clarity
Opaque
Impact Strength
1.1 ft. - lbs./in.
Shape
Sheet
Tensile Strength Rating
Good
Backing Type
Plain
Impact Strength Rating
Poor

Description

Black Acetal Plastic Sheet - 3/32" Thick x 12" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.