Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Copolymer Plastic Sheet 48" L x 24" W x 3/32" Thick

  • Mfr # BULK-PS-ACB-30

  • Zoro # G7764119


product price: $96.49
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
3/32"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-30
Zoro #
G7764119
UPC #
193005882006
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/32"
Plastic Width
24"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
3/32"
Length
48"
Width
24"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
Black
Color
Black
Thickness Tolerance
(-0.015" - +0")
Tensile Strength
9,100 psi
Operating Temp. Range
-50 Degrees to 180 Degrees F
Material
Acetal
Plastic Clarity
Opaque
Water Absorption
0.0022
Standards
UL 94 HB
Grade
Standard
Water Absorption Rating
Good
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M90
Impact Strength Rating
Poor
Backing Type
Plain
Shape
Sheet
Impact Strength
1.1 ft. - lbs./in.
Friction Rating
Slippery
Friction Coefficient
0.35
Plastic Density
0.051 lbs / cu. in.

Description

Black Acetal Plastic Sheet - 3/32" Thick x 24" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.