Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Copolymer Plastic Sheet 48" L x 24" W x 4" Thick

  • Mfr # BULK-PS-ACB-495

  • Zoro # G7765272


product price: $2,192.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
4"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-495
Zoro #
G7765272
UPC #
193005905866
Country of Origin
Unknown

Dimensions

Plastic Thickness
4"
Plastic Width
24"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Width
24"
Length
48"
Thickness
4"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
Black
Color
Black
Operating Temp. Range
-50 Degrees to 180 Degrees F
Tensile Strength
9,100 psi
Thickness Tolerance
(-0.063" - +0.016")
Material
Acetal
Plastic Hardness
Rockwell M90
Water Absorption Rating
Good
Plastic Density
0.051 lbs / cu. in.
Plastic Clarity
Opaque
Friction Rating
Slippery
Impact Strength
1.1 ft. - lbs./in.
Backing Type
Plain
Shape
Sheet
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Water Absorption
0.0022
Standards
UL 94 HB
Friction Coefficient
0.35
Grade
Standard

Description

Black Acetal Plastic Sheet - 4" Thick x 24" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.