Black Acetal Copolymer Plastic Sheet 48" L x 8" W x 1-1/4" Thick

  • Mfr # BULK-PS-ACB-413

  • Zoro # G7767129


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
1-1/4"
Plastic Width
8"
Plastic Color
Black
Length Tolerance
(-1" - +1")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-413
Zoro #
G7767129
UPC #
193005905217
Country of Origin
Unknown

Dimensions

Plastic Thickness
1-1/4"
Plastic Width
8"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
Item no.
Length
48"
Width
8"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
Black
Color
Black
Tensile Strength
9,100 psi
Operating Temp. Range
-50 Degrees to 180 Degrees F
Thickness Tolerance
(-0.069" - +0")
Material
Acetal
Tensile Strength Rating
Good
Plastic Density
0.051 lbs / cu. in.
Grade
Standard
Friction Rating
Slippery
Impact Strength Rating
Poor
Shape
Sheet
Plastic Hardness
Rockwell M90
Water Absorption Rating
Good
Water Absorption
0.0022
Plastic Clarity
Opaque
Backing Type
Plain
Standards
UL 94 HB
Friction Coefficient
0.35
Impact Strength
1.1 ft. - lbs./in.

Description

Black Acetal Plastic Sheet - 1-1/4" Thick x 8" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.