Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Copolymer Plastic Sheet 48" L x 8" W x 1/2" Thick

  • Mfr # BULK-PS-ACB-409

  • Zoro # G7773009


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
1/2"
Plastic Width
8"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-409
Zoro #
G7773009
UPC #
193005904791
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/2"
Plastic Width
8"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
1/2"
Width
8"
Length
48"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
Black
Color
Black
Tensile Strength
9,100 psi
Operating Temp. Range
-50 Degrees to 180 Degrees F
Thickness Tolerance
(-0.028" - +0.012")
Material
Acetal
Tensile Strength Rating
Good
Standards
UL 94 HB
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Water Absorption Rating
Good
Friction Coefficient
0.35
Plastic Hardness
Rockwell M90
Shape
Sheet
Friction Rating
Slippery
Grade
Standard
Impact Strength
1.1 ft. - lbs./in.
Backing Type
Plain
Plastic Density
0.051 lbs / cu. in.
Water Absorption
0.0022

Description

Black Acetal Plastic Sheet - 1/2" Thick x 8" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.