Black Acetal Copolymer Plastic Sheet 48" L x 8" W x 3/32" Thick

  • Mfr # BULK-PS-ACB-404

  • Zoro # G7766550


product price: $45.45
/ea
Sold in multiples of 3 for $136.35

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
3/32"
Plastic Width
8"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-404
Zoro #
G7766550
UPC #
193005881931
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/32"
Plastic Width
8"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Width
8"
Thickness
3/32"
Length
48"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
Black
Color
Black
Thickness Tolerance
(-0.015" - +0")
Tensile Strength
9,100 psi
Operating Temp. Range
-50 Degrees to 180 Degrees F
Material
Acetal
Impact Strength
1.1 ft. - lbs./in.
Plastic Clarity
Opaque
Grade
Standard
Shape
Sheet
Backing Type
Plain
Plastic Density
0.051 lbs / cu. in.
Water Absorption
0.0022
Water Absorption Rating
Good
Tensile Strength Rating
Good
Standards
UL 94 HB
Friction Coefficient
0.35
Plastic Hardness
Rockwell M90
Impact Strength Rating
Poor
Friction Rating
Slippery

Description

Black Acetal Plastic Sheet - 3/32" Thick x 8" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.