Black Acetal Copolymer Plastic Sheet 6" L x 6" W x 1-1/4" Thick

  • Mfr # BULK-PS-ACB-87

  • Zoro # G7765184


product price: $34.15
/ea
Sold in multiples of 3 for $102.45

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
1-1/4"
Plastic Width
6"
Plastic Color
Black
Operating Temp. Range
-50 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-87
Zoro #
G7765184
UPC #
193005905187
Country of Origin
Unknown

Dimensions

Plastic Thickness
1-1/4"
Plastic Width
6"
Plastic Length
6"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
6"
Thickness
Item no.
Width
6"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
Black
Color
Black
Operating Temp. Range
-50 Degrees to 180 Degrees F
Thickness Tolerance
(-0.069" - +0")
Tensile Strength
9,100 psi
Material
Acetal
Plastic Density
0.051 lbs / cu. in.
Tensile Strength Rating
Good
Impact Strength
1.1 ft. - lbs./in.
Backing Type
Plain
Water Absorption
0.0022
Shape
Sheet
Plastic Clarity
Opaque
Standards
UL 94 HB
Grade
Standard
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M90
Friction Coefficient
0.35
Friction Rating
Slippery
Water Absorption Rating
Good

Description

Black Acetal Plastic Sheet - 1-1/4" Thick x 6" Wide x 6" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.