Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Copolymer Plastic Sheet 6" L x 6" W x 1/2" Thick

  • Mfr # BULK-PS-ACB-83

  • Zoro # G7772132


product price: $15.39
/ea
Sold in multiples of 6 for $92.34

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
1/2"
Plastic Width
6"
Plastic Length
6"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-83
Zoro #
G7772132
UPC #
193005904722
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/2"
Plastic Width
6"
Plastic Length
6"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
6"
Width
6"
Thickness
1/2"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
Black
Color
Black
Operating Temp. Range
-50 Degrees to 180 Degrees F
Tensile Strength
9,100 psi
Thickness Tolerance
(-0.028" - +0.012")
Material
Acetal
Standards
UL 94 HB
Plastic Density
0.051 lbs / cu. in.
Water Absorption
0.0022
Backing Type
Plain
Plastic Hardness
Rockwell M90
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Grade
Standard
Tensile Strength Rating
Good
Friction Rating
Slippery
Shape
Sheet
Impact Strength
1.1 ft. - lbs./in.
Friction Coefficient
0.35
Water Absorption Rating
Good

Description

Black Acetal Plastic Sheet - 1/2" Thick x 6" Wide x 6" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.