Black Acetal Copolymer Plastic Sheet 6" L x 6" W x 2-1/2" Thick

  • Mfr # BULK-PS-ACB-363

  • Zoro # G7769892


product price: $66.79
/ea
Sold in multiples of 2 for $133.58

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
2-1/2"
Plastic Width
6"
Plastic Length
6"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-363
Zoro #
G7769892
UPC #
193005905484
Country of Origin
Unknown

Dimensions

Plastic Thickness
2-1/2"
Plastic Width
6"
Plastic Length
6"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
6"
Thickness
Item no.
Length
6"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
Black
Color
Black
Thickness Tolerance
(-0.138" - +0")
Tensile Strength
9,100 psi
Operating Temp. Range
-50 Degrees to 180 Degrees F
Material
Acetal
Backing Type
Plain
Impact Strength
1.1 ft. - lbs./in.
Plastic Density
0.051 lbs / cu. in.
Shape
Sheet
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Water Absorption
0.0022
Grade
Standard
Friction Rating
Slippery
Standards
UL 94 HB
Friction Coefficient
0.35
Plastic Clarity
Opaque
Water Absorption Rating
Good
Plastic Hardness
Rockwell M90

Description

Black Acetal Plastic Sheet - 2-1/2" Thick x 6" Wide x 6" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.