Black Acetal Copolymer Plastic Sheet 6" L x 6" W x 3" Thick

  • Mfr # BULK-PS-ACB-364

  • Zoro # G7763461


product price: $67.29
/ea
Sold in multiples of 2 for $134.58

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
3"
Plastic Width
6"
Plastic Length
6"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-364
Zoro #
G7763461
UPC #
193005905613
Country of Origin
Unknown

Dimensions

Plastic Thickness
3"
Plastic Width
6"
Plastic Length
6"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
6"
Width
6"
Thickness
3"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
Black
Color
Black
Tensile Strength
9,100 psi
Thickness Tolerance
(-0.047" - +0.012")
Operating Temp. Range
-50 Degrees to 180 Degrees F
Material
Acetal
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Grade
Standard
Shape
Sheet
Plastic Clarity
Opaque
Plastic Density
0.051 lbs / cu. in.
Water Absorption Rating
Good
Plastic Hardness
Rockwell M90
Backing Type
Plain
Standards
UL 94 HB
Friction Coefficient
0.35
Friction Rating
Slippery
Impact Strength
1.1 ft. - lbs./in.
Water Absorption
0.0022

Description

Black Acetal Plastic Sheet - 3" Thick x 6" Wide x 6" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.