
Black Acetal Homopolymer Acetal Plastic Rods & Discs 96" L, 1-1/4" Dia.
Mfr # BULK-PR-ACB-380
Zoro # G807031907
product price:Â $146.99
/ea
Free Shipping & Returns
Key Features
Material
Acetal Homopolymer
Color
Black
Length
96"
Tensile Strength (PSI)
9,600 psi
Shape
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-PR-ACB-380
Zoro #
G807031907
UPC #
193005105556
Country of Origin
United States
Dimensions
Length
96"
Diameter
1-1/4"
Details
Item
Acetal Plastic Rods & Discs
Material
Acetal Homopolymer
Color
Black
Tensile Strength (PSI)
9,600 psi
Shape
Rod
Plastic Clarity
Opaque
Friction Coefficient
0.2
Tensile Strength Rating
Good
Water Absorption
0.0025
Water Absorption Rating
Good
Friction Rating
Very Slippery
Temperature Range - Adhesives
-20° to 180° F
Impact Strength (Lbs.)
1.2 ft.-lbs/in.
Plastic Hardness
Rockwell M94
Plastic Density
0.051 lbs / cu. in.
Grade
Standard
Impact Strength Rating
Poor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.