Black Acetal Homopolymer Acetal Plastic Rods & Discs 96" L, 1-3/4" Dia.

  • Mfr # BULK-PR-ACB-408

  • Zoro # G307031896


product price:  $258.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Material
Acetal Homopolymer
Color
Black
Length
96"
Tensile Strength (PSI)
9,600 psi
Water Absorption
0.0025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PR-ACB-408
Zoro #
G307031896
UPC #
193005105839
Country of Origin
United States

Dimensions

Length
96"
Diameter
1-3/4"

Details

Item
Acetal Plastic Rods & Discs
Material
Acetal Homopolymer
Color
Black
Tensile Strength (PSI)
9,600 psi
Water Absorption
0.0025
Tensile Strength Rating
Good
Plastic Density
0.051 lbs / cu. in.
Plastic Hardness
Rockwell M94
Shape
Rod
Water Absorption Rating
Good
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Temperature Range - Adhesives
-20° to 180° F
Friction Rating
Very Slippery
Impact Strength (Lbs.)
1.2 ft.-lbs/in.
Friction Coefficient
0.2
Grade
Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.