Black Acetal Homopolymer Acetal Plastic Rods & Discs 96" L, 2-1/2" Dia.

  • Mfr # BULK-PR-ACB-429

  • Zoro # G307032121


product price:  $541.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Material
Acetal Homopolymer
Color
Black
Length
96"
Tensile Strength (PSI)
9,600 psi
Plastic Hardness
Rockwell M94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-ACB-429
Zoro #
G307032121
UPC #
193005106041
Country of Origin
United States

Dimensions

Length
96"
Diameter
2-1/2"

Details

Item
Acetal Plastic Rods & Discs
Material
Acetal Homopolymer
Color
Black
Tensile Strength (PSI)
9,600 psi
Plastic Hardness
Rockwell M94
Tensile Strength Rating
Good
Water Absorption Rating
Good
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Impact Strength (Lbs.)
1.2 ft.-lbs/in.
Temperature Range - Adhesives
-20° to 180° F
Plastic Density
0.051 lbs / cu. in.
Water Absorption
0.0025
Shape
Rod
Grade
Standard
Impact Strength Rating
Poor
Friction Coefficient
0.2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.