Black Acetal Plastic Bar 48" L x 1/2" W x 1/4" Thick

  • Mfr # BULK-PS-ACB-997

  • Zoro # G7773094


product price: $17.15
/ea
Sold in multiples of 7 for $120.05

Key Features

Plastic Material
Acetal
Plastic Thickness
1/4"
Plastic Width
1/2"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-997
Zoro #
G7773094
UPC #
193005893668
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/4"
Plastic Width
1/2"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Width
1/2"
Thickness
1/4"
Length
48"

Details

Item
Plastic Bar
Plastic Material
Acetal
Plastic Color
Black
Max. Temp. (F)
180
Min. Temp. (F)
-50
Color
Black
Thickness Tolerance
(-0.014" - +0.006")
Material
Acetal Copolymer
Standards
UL 94 HB
Tensile Strength (PSI)
9,100 psi
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Water Absorption
0.0022
Grade
Standard
Backing Type
Acrylic Adhesive
Water Absorption Rating
Good
Plastic Density
0.051 lbs / cu. in.
Friction Rating
Slippery
Shape
Bar
Tensile Strength Rating
Good
Friction Coefficient
0.35
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
375 Degrees F
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M90
Plastic Clarity
Opaque

Description

Black Acetal Plastic Bar w/ LSE Acrylic Adhesive - 1/4" Thick x 1/2" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.