Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Plastic Sheet 1 ft. L, 8" W

  • Mfr # BULK-PS-ACB-369

  • Zoro # G7764721


product price: $19.49
/ea
Sold in multiples of 5 for $97.45

Key Features

Material
Acetal
Color
Black
Length
1 ft.
Width
8"
Length Tolerance
(-1" - +1")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-369
Zoro #
G7764721
UPC #
193005882068
Country of Origin
Unknown

Dimensions

Length
1 ft.
Width
8"
Length Tolerance
(-1" - +1")
Plastic Length
12"
Plastic Width
8"
Plastic Thickness
1/8"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Sheet
Material
Acetal
Color
Black
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Standards
UL 94 HB
Thickness Tolerance
(-0.007" - +0.005")
Tensile Strength
9,100 psi
Operating Temp. Range
-50 Degrees to 180 Degrees F
Plastic Color
Black
Plastic Material
Acetal Copolymer
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Water Absorption
0.0022
Friction Rating
Slippery
Friction Coefficient
0.35
Tensile Strength Rating
Good
Grade
Standard
Water Absorption Rating
Good
Plastic Hardness
Rockwell M90
Plastic Density
0.051 lbs / cu. in.
Backing Type
Plain
Shape
Sheet

Description

Black Acetal Plastic Sheet - 1/8" Thick x 8" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.