Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Plastic Sheet 4 ft. L, 4" W

  • Mfr # BULK-PS-ACB-952

  • Zoro # G7764651


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal
Color
Black
Length
4 ft.
Width
4"
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-952
Zoro #
G7764651
UPC #
193005904968
Country of Origin
Unknown

Dimensions

Length
4 ft.
Width
4"
Length Tolerance
(-1" - +1")
Plastic Thickness
1/8"
Width Tolerance
(-0.25" - +0.25")
Plastic Length
48"
Plastic Width
24"

Details

Item
Plastic Sheet
Material
Acetal
Color
Black
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Standards
UL 94 HB
Plastic Material
Acetal Copolymer
Tensile Strength
9,100 psi
Thickness Tolerance
(-0.007" - +0.005")
Operating Temp. Range
-50 Degrees to 180 Degrees F
Plastic Color
Black
Impact Strength Rating
Poor
Water Absorption Rating
Good
Shape
Sheet
Plastic Hardness
Rockwell M90
Friction Rating
Slippery
Tensile Strength Rating
Good
Friction Coefficient
0.35
Plastic Density
0.051 lbs / cu. in.
Water Absorption
0.0022
Grade
Standard
Plastic Clarity
Opaque
Backing Type
Acrylic Adhesive
Temperature Range - Adhesives
-30 Degrees to 375 DegreesF

Description

Black Acetal Plastic Sheet w/ LSE Acrylic Adhesive - 1/8" Thick x 24" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.