Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Plastic Sheet 6" L, 6" W

  • Mfr # BULK-PS-ACB-77

  • Zoro # G7773654


product price: $9.25
/ea
Sold in multiples of 13 for $120.25

Key Features

Material
Acetal
Color
Black
Length
6"
Width
6"
Length Tolerance
(-1" - +1")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-77
Zoro #
G7773654
UPC #
193005881900
Country of Origin
Unknown

Dimensions

Length
6"
Width
6"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Plastic Thickness
1/16"
Plastic Length
6"
Plastic Width
6"

Details

Item
Plastic Sheet
Material
Acetal
Color
Black
Standards
UL 94 HB
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Operating Temp. Range
-50 Degrees to 180 Degrees F
Tensile Strength
9,100 psi
Plastic Material
Acetal Copolymer
Plastic Color
Black
Thickness Tolerance
(-0.004" - +0")
Friction Coefficient
0.35
Water Absorption Rating
Good
Backing Type
Plain
Friction Rating
Slippery
Shape
Sheet
Water Absorption
0.0022
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Plastic Density
0.051 lbs / cu. in.
Plastic Hardness
Rockwell M90
Grade
Standard
Tensile Strength Rating
Good

Description

Black Acetal Plastic Sheet - 1/16" Thick x 6" Wide x 6" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.