Zoro Homepage

Black Acetal Plastic Sheet 6" L, 6" W

  • Mfr # BULK-PS-ACB-90

  • Zoro # G7773681


product price: $46.75
/ea
Sold in multiples of 3 for $140.25

Key Features

Material
Acetal
Color
Black
Length
6"
Width
6"
Standards
UL 94 HB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-90
Zoro #
G7773681
UPC #
193005905385
Country of Origin
Unknown

Dimensions

Length
6"
Width
6"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Plastic Width
6"
Plastic Thickness
2"
Plastic Length
6"

Description

Black Acetal Plastic Sheet - 2" Thick x 6" Wide x 6" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.