Black Oxide Alloy Steel Cone Point Set S
- Mfr # ZSCRW-26042
- Zoro # G023726489
product price:Â
$
10.85
/pk of 25, $0.43/ea
Key Features
Point Type
Cone
System of Measurement
Inch
Finish
Black Oxide
Material
Alloy Steel
Fastener Length
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSCRW-26042
- Zoro #
- G023726489
- UPC #
- 197666246818
- Country of Origin
- China
Dimensions
- Fastener Length
- 5/16 in
- Thread Size
- #4-40
- Drive Size
- 3/64 in
- Maximum Point Diameter
- 0.061 in
- Minimum Point Diameter
- 0.051 in
- Overall Length
- 5/16 in
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Socket Set Screw, Head Type Headless, Point Type Cone, System of Measurement Inch, Thread Size #4-40, Overall Length 5/16 in, Fastener Length 5/16 in, Drive Type Internal Hex, Drive Size 3/64 in, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Black Oxide, Color Black, Decimal Equivalent 0.112 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.