Shop USA INDUSTRIALS
See all product information
Create Account
Black Oxide Alloy Steel Cone Point Set S
- Mfr # ZSCRW-26047
- Zoro # G023726588
product price:Â
$
7.29
/pk of 10, $0.73/ea
Sold in multiples of 2Â pks for
$14.58
Key Features
Fastener Length
3/8 in
Point Type
Cone
Thread Size
#5-40
Material
Alloy Steel
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-26047
- Zoro #
- G023726588
- UPC #
- 197666246863
- Country of Origin
- China
- Item
- Socket Set Screw
- Point Type
- Cone
- Material
- Alloy Steel
- System of Measurement
- Inch
- Finish
- Black Oxide
- Head Type
- Headless
- Non-Marring Tip
- No
- Thread Locking
- No
- Thread Fit
- 3A
- Manufacturer Location
- Globally Sourced
- Point Material
- Alloy Steel
- Color
- Black
- Rockwell Hardness
- C45 to C53
- Thread Direction
- Right Hand
- Drive Type
- Internal Hex
- Material Grade/Class
- Through Hardened
- Jam Screw
- No
- Thread Type
- Coarse
- Decimal Equivalent
- 0.125 in
- Dimensional Standards
- ASME B18.3
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Fastener Length
- 3/8 in
- Thread Size
- #5-40
- Drive Size
- 1/16 in
- Minimum Point Diameter
- 0.057 in
- Maximum Point Diameter
- 0.067 in
- Overall Length
- 3/8 in
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Socket Set Screw, Head Type Headless, Point Type Cone, System of Measurement Inch, Thread Size #5-40, Overall Length 3/8 in, Fastener Length 3/8 in, Drive Type Internal Hex, Drive Size 1/16 in, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Black Oxide, Color Black, Decimal Equivalent 0.125 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.