Shop USA INDUSTRIALS
See all product information
Create Account
Black Oxide Alloy Steel Cup Point Set Sc
- Mfr # ZSCRW-26069
- Zoro # G323726745
product price:Â
$
6.15
/pk of 25, $0.25/ea
Sold in multiples of 2Â pks for
$12.30
Key Features
Point Type
Cup
System of Measurement
Inch
Thread Size
#6-32
Material
Alloy Steel
Fastener Length
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-26069
- Zoro #
- G323726745
- UPC #
- 197666247082
- Country of Origin
- China
- Item
- Socket Set Screw
- Point Type
- Cup
- System of Measurement
- Inch
- Material
- Alloy Steel
- Finish
- Black Oxide
- Jam Screw
- No
- Head Type
- Headless
- Color
- Black
- Point Material
- Alloy Steel
- Thread Locking
- No
- Decimal Equivalent
- 0.138 in
- Manufacturer Location
- Globally Sourced
- Non-Marring Tip
- No
- Thread Type
- Coarse
- Material Grade/Class
- Through Hardened
- Drive Type
- Internal Hex
- Rockwell Hardness
- C45 to C53
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.3
- Thread Fit
- 3A
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Thread Size
- #6-32
- Fastener Length
- 7/16 in
- Maximum Point Diameter
- 0.074 in
- Overall Length
- 7/16 in
- Drive Size
- 1/16 in
- Minimum Point Diameter
- 0.064 in
- Wire Rope Length
- 7/16 in
- Length
- 7/16 in
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #6-32, Overall Length 7/16 in, Fastener Length 7/16 in, Drive Type Internal Hex, Drive Size 1/16 in, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Black Oxide, Color Black, Decimal Equivalent 0.138 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.