Shop USA INDUSTRIALS
See all product information
Create Account
Black Oxide Alloy Steel Oval Point Set S
- Mfr # ZSCRW-26162
- Zoro # G823726528
product price:Â
$
11.99
/pk of 50, $0.24/ea
Key Features
System of Measurement
Inch
Fastener Length
5/16 in
Finish
Black Oxide
Point Type
Oval
Thread Size
#8-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-26162
- Zoro #
- G823726528
- UPC #
- 197666248010
- Country of Origin
- China
- Item
- Socket Set Screw
- System of Measurement
- Inch
- Finish
- Black Oxide
- Point Type
- Oval
- Material
- Alloy Steel
- Material Grade/Class
- Through Hardened
- Point Material
- Alloy Steel
- Manufacturer Location
- Globally Sourced
- Non-Marring Tip
- No
- Thread Fit
- 3A
- Thread Type
- Coarse
- Jam Screw
- No
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.3
- Drive Type
- Internal Hex
- Decimal Equivalent
- 0.164 in
- Rockwell Hardness
- C45 to C53
- Head Type
- Headless
- Thread Locking
- No
- Color
- Black
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Fastener Length
- 5/16 in
- Thread Size
- #8-32
- Minimum Point Diameter
- 0.076 in
- Maximum Point Diameter
- 0.087 in
- Drive Size
- 5/64 in
- Overall Length
- 5/16 in
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Socket Set Screw, Head Type Headless, Point Type Oval, System of Measurement Inch, Thread Size #8-32, Overall Length 5/16 in, Fastener Length 5/16 in, Drive Type Internal Hex, Drive Size 5/64 in, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Black Oxide, Color Black, Decimal Equivalent 0.164 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.